Schonhammer 30cm (One Hammer Body + Two Hammer Heads)
0
1
2

Schonhammer 30cm (One Hammer Body + Two Hammer Heads)

Order Code: ZT4795905S

£17.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.490%
5 +£16.794%


Description

The 30cm Schonhammer features two replaceable hammerheads designed for versatile use across various applications. Its patented locking system ensures maximum safety, reducing risk in the working environment. Built with shock and spark-resistant hammerheads, this hammer provides enhanced protection, while the well-balanced handle offers superior control and comfort during use.

Features and Benefits
• Patented locking system enhances user safety
• Shock and spark-resistant heads improve safety
• Well-balanced handle allows for better control
• Weather-resistant and easy to maintain

See full description
Specifications for Schonhammer 30cm (One Hammer Body + Two Hammer Heads)
  • MFR Part No.
    920400
  • Special Features
    Replaceable Head
  • Overall Length
    300mm
  • Face Material
    Interchangeable
  • Number of Pieces
    3
  • Type
    Schonhammer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome