50 Piece Tool Kit in Cantilever Toolbox
0
1
2

50 Piece Tool Kit in Cantilever Toolbox

Order Code: ZT1003987XCopy

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

An essential tool kit for any home, garage or workshop, this is the perfect selection for tackling all those maintenance repair service & assembly jobs that always need doing. Presented in a portable, steel cantilever tool box with specially designed trays, the kit represents great value for money with a selection of the most commonly used hand tools, from spanners to screwdrivers to pliers. All the tools are quality made from chrome vanadium steel with a polished or satin finish to provide a long tool life.
Toolbox dimensions: 355 x 160 x 175mm.

See full description
Specifications for 50 Piece Tool Kit in Cantilever Toolbox
  • MFR Part No.
    1050
  • Kit Type
    General
  • Includes
    1 x 3/8" 16mm Spark PlugSocket
    1 x 3/8" 72 Tooth Quick Release Ratchet Handle with Bi-material Grip
    1 x 3/8"Dr Sockets: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 22mm
    1 x 3/8"x75mm Extension Bar
    1 x 150mm/6" Adjustable Wrench
    1 x 150mm/6" Combination Plier with Bi-metal Grip
    1 x 150mm/6" Long Nose Pliers with Bi-material Grip
    1 x Crosspoint: No.1, No.2, No.3
    1 x Hex Torx® Bits: T10, T15, T20, T25, T30, T40
    1 x Open Ended Spanner Set: 6mmx7mm,8mmx9mm,10mmx11mm,12mmx13mm,14mmx15mm,16mmx17mm,18mmx19mm
    1 x Screwdriver Bit Holder
    1 x Snap-off Blade Retractable Mini Knife 140mm x 9mm
    3 x Screwdriver Hex Flat Bits: 3mm, 5mm, 7mm
    4 x Screwdriver Hex Bits: 3x75mm, 6x100mm, PH0x75mm, PH2x100mm
    6 x Screwdriver Hex Bits: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm
    Cantalever Tool Box
  • Number of Pieces
    50
  • Insulated
    No
  • Product Type
    General Purpose Tool Kit in Cantilever Tool Box
Product Reviews -
5 years ago
Great service and very fast delivery

5 years ago
Very quick delivery. Good description.

5 years ago by Rizwan
Good and use full tool box

5 years ago
Might be the cheaper end of a toolbox but these have already paid for themselves by having tools I had y got already

5 years ago
Fantastic first tool set for my son

5 years ago by Laura
The tool box I purchased was made of excellent quality. So glad I picked these guys to purchase from

5 years ago by Robert
Good quality

5 years ago
Good value

5 years ago by Marius
Worth for price

5 years ago by louise
I have never needed tools before so wanted to get tools that weren’t too expensive. This came with a toolbox, and the tools are everything I needed, and are of good quality! Came well packaged so no damage, and came quickly Could make a perfect Xmas present for people like me who are doing a bit of diy, or car maintenance for the first time. Well worth the money.

5 years ago by John
Very good product

5 years ago
Excellent value for money

5 years ago
Just what I needed, fast delivery too

5 years ago by John
Very good as a small toolkit for non-engineers, all the basic tools at a fraction of the cost of buying individually and the toolbox is surprisingly good for this price.

5 years ago by Pete
Just the right size at the right price

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome