5958501K Engineers Toolkit 1
0
1
2
3

5958501K Engineers Toolkit 1

Order Code: ZT3290038S

£299.99 Inc VAT (20%)


Description

This industrial cantilever toolkit has been specifically curated to suit the needs of our tradesmen, ensuring optimum results for a broad range of tasks. The durable cantilever box arranges the various tools in easily accessible and efficient ways to ensure that any application can be handled quickly. Kennedy products are known for their high-quality and reliability and go through a rigorous testing process to ensure they meet industry standards.

Features and Benefits
• Carefully curated toolkit
• Durable cantilever box
• Wide variety of tools for an array of uses
• Efficient, accessible layout

Typical Applications
• Wide array of industrial applications for engineers

Contents
• Kennedy Cushioned Grip 10" Adjustable Wrench
• Kennedy Pro-Torq Waterpump Pliers 265mm
• Kennedy Curved Jaw Grip Wrench 180mm
• Kennedy Pro-Torq Combination Pliers 200mm
• Bi-Hex Sockets 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 26, 27, 29, 30, 32mm, 5/16", 3/8", 1/2", 9/16", 5/8", 11/16", 3/4", 3/16", 7/8"
• Combination Spanners 6-24mm
• Kennedy 1/2" Reversible Ratchet
• 250mm Sliding T-Bar
• 75mm Extension Bar
• 125mm Extension Bar
• 1/2" Universal Joint

See full description
Specifications for 5958501K Engineers Toolkit 1
  • Number of Pieces
    54
  • MFR Part No.
    5958501K
  • Insulated
    Yes
  • Kit Type
    Engineers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome