Decorators Painting Kit 1 8 Piece

Decorators Painting Kit 1 8 Piece

Order Code: ZT1003980X

£37.99 Inc VAT (20%)
£39.995% off
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.474%
10 +£34.958%


Description

Contents:
• 2 x 25mm industrial paint brush.
• 13, 50, 75 and 100mm industrial paint brushes.
• 240mm economy paint tray - plastic.
• 230mm wide birdcage (jumbo) paint roller.
• 230mm long pile polyester roller refill.
• 230mm medium pile polyester roller refill.
• 230mm wide foam paint roller refill.
• Long pile radiator roller complete.
• Long pile radiator roller refill.
• Metal telescopic handle.
• General purpose masking tape 19mm x 50m and 50mm x 50m.
• 460mm canvas tool bag.
• Dust sheet.

See full description
Specifications for Decorators Painting Kit 1 8 Piece
  • Kit Type
    Decorators
  • Number of Pieces
    18
  • Insulated
    No
  • Includes
    2 x 25mm industrial paint brush
    13, 50, 75 and 100mm industrial paint brushes
    230mm long pile polyester roller refill
    230mm medium pile polyester roller refill
    230mm wide birdcage (jumbo) paint roller
    230mm wide foam paint roller refill
    240mm economy paint tray - plastic
    460mm canvas tool bag
    Dust sheet
    General purpose masking tape 19mm x 50m and 50mm x 50m
    Long pile radiator roller complete
    Long pile radiator roller refill
    Metal telescopic handle
  • Product Type
    Decorators Painting Kit
Product Reviews -
5 years ago by Barry
Great value. Everything you need for DIY

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome