Engineers Tool Kit

Engineers Tool Kit

Order Code: ZT1003983X

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%


Description

This three piece Kennedy engineer's tool kit contains:

Telescopic Circular Mirror
Ball and socket universally positional joint. Chrome plated.
Pen type pocket clip.
Mirror dia.: 30mm. Closed/Open length: 180/480mm.

Engineer’s Rustless Steel Rule Round End - Rigid Blade
Finest quality spring tempered stainless steel. Satin chrome.
Anti-glare finish with permanent black figures and graduations: 150mm/6”. 19mm blade width.

Pen Type Pick-Up Tool
Pen-type handle with pocket clip,
high power magnet.
Extended length: 650mm (26”).

See full description
Specifications for Engineers Tool Kit
  • Number of Pieces
    3
  • Kit Type
    Engineers
  • Insulated
    No
  • Product Type
    Engineers Inspection Tool Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome