7pc Glass & Tile Drill Bit Set
0
1

7pc Glass & Tile Drill Bit Set

Order Code: ZT2606483S

£5.99 Inc VAT (20%)
£7.9925% off


Description

7pc Tile & Glass Drilling Set
Manufactured from carbon steel with carbide tip and nickel plated. Sizes 3.0, 4.0, 5.0, 6.0, 8.0, 10, 12mm. For use with variable speed drills

Specifications for 7pc Glass & Tile Drill Bit Set
  • Material
    Carbon Steel
  • Number of Pieces
    7
  • Product Type
    Glass & Tile Drill Bit Set
  • Tip Material
    Carbide
  • Finish/Coating
    Nickel Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome