0
1
2
3
4

325 12" Ergo Hacksaw

Order Code: ZT1002648X

£36.99 Inc VAT (20%)


Description

225-S has a rectangular back section and blade storage. 325 has ergonomical frame. Centred blade for correct balance and spring tensioned loading mechanism for quick blade changes. Both have an alternative 55° mounting for flush cutting and are supplied with a bi-metal blade.

Specifications for 325 12" Ergo Hacksaw
  • Overall Length
    300mm
  • Blade Length
    300mm
  • Type
    Hacksaw
  • Positions
    55°
  • Includes
    In-frame Spare Blade Storage
  • Blade Material
    Bi-metal
  • Maximum Blade Length
    300mm
  • Compatible Materials
    Metal
    Plastic
  • Tension Adjustment Style
    Manual
  • Handle Material
    Rubber
  • Frame Material
    Aluminium
  • Saw Tooth Size
    24TPI
  • Minimum Blade Length
    300mm
  • Handle Shape
    D-shape
  • Throat Depth
    122mm
  • MFR Part No.
    325
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome