Diamond Hard Floor Paint Satin Slate 5 litre RSLDHFPSL5L

Diamond Hard Floor Paint Satin Slate 5 litre RSLDHFPSL5L

Order Code: ZT1291202P

£59.99 Inc VAT (20%)


Description

Ronseal Diamond Hard Floor Paint colours and protects interior wood, concrete and stone floors. It is hard-wearing and protects against knocks, scuffs, scrapes and spills. Resists flaking, peeling and chipping, bleach, alcohol, grease and dirt. Specification Approx. Coverage 12m per litre Application Brush or Roller Drying Time 4 Hours Recoat 4-6 Hours Recommended Number of Coats 3 This Ronseal Diamond Hard Floor Paint has the following specification Colour Slate Finish Satin Size 5 litre

See full description
Specifications for Diamond Hard Floor Paint Satin Slate 5 litre RSLDHFPSL5L
  • Colour
    Slate
  • Finish
    Satin
  • Size
    5L
  • Type
    Floor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome