HTX80M-9 9" Cushion Grip T-Handle Hex Set 2mm-10mm, 46587

HTX80M-9 9" Cushion Grip T-Handle Hex Set 2mm-10mm, 46587

Order Code: ZT1003996S

£54.99 Inc VAT (20%)


Description

Hex Tip CUSHION GRIP Loop T-Handle 8 PC Set ProGuard™ Finish. Length 9". Includes: 2MM, 2.5MM, 3MM, 4MM, 5MM, 6MM, 8MM & 10MM in a Pouch.

Specifications for HTX80M-9 9" Cushion Grip T-Handle Hex Set 2mm-10mm, 46587
  • Tip Size
    2.5mm
    4mm
    2mm
    10mm
    3mm
    6mm
    8mm
    5mm
  • Number of Pieces
    8
  • Tip Type
    Hex
  • Product Type
    T-Handle Hex Set
  • Length
    9 inches

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome