6.0mm X 90mm Flat Power Bit 1/4" Hex

6.0mm X 90mm Flat Power Bit 1/4" Hex

Order Code: ZT3588201S

£0.63each Inc VAT (20%)
£3.15 minimum order value
£0.7111% off
QuantityPriceDiscount
1 - 49£0.630%
50 - 99£0.605%
100 - 199£0.588%
200 - 499£0.5512.5%
500 +£0.5316%

Minimum order quantity: 5.

Description

These 1/4in. Hex shank drive bits are suited for use with power tools. Manufactured from chrome molybdenum steel, each bit possesses a slotted head with a ball recess end for positive lock with your tools. Available in a range of sizes to suit your specification.

Features and Benefits
• Manufactured from chrome molybdenum steel for maximum resilience and optimum fit with fasteners
• Hexagon shank with ball recess ensures a positive fit with your tool
• Phosphated finish protects the product against corrosion and wear and tear
• Available in a range of sizes to suit your needs

Typical Applications
• Construction
• DIY
• Electrical

See full description
Specifications for 6.0mm X 90mm Flat Power Bit 1/4" Hex
  • Overall Length
    90mm
  • Drive Size
    1/4in Hex
  • Bit Material
    Chrome Molybdenum Steel
  • For Use With
    Power Tools
  • Bit Type
    Slotted
  • Tip Size
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome