Standard Length Hexagon Key L-Wrenches, Metric

Standard Length Hexagon Key L-Wrenches, Metric


Select
£0.06 Inc VAT (20%)
Up to 20% off


See all variants from £0.06

Description

Hexagon Key L-Wrenches are manufactured from fully hardened carbon steel in accordance with DIN 911. A quality ductile key with precision square cut ends with a black oxidised finish.

Features and Benefits
• Accurate AF dimensions to ensure maximum socket contact
• Available in a range of sizes to suit your needs
• Black oxidised finish further protects the tool from corrosion

Standards
• DIN 911

See full description

Feature Attributes

Body Shape:
L-wrench
Finish/Coating:
Black Oxide
Tip Type:
Hex
Tip Material:
Chrome Vanadium Steel
Standards Met:
DIN ISO 2936
Handle Material:
Chrome Vanadium Steel
More attributes
Product Reviews -
a year ago
Perfect tool for the job. Have used other hex wrenches from other companies over the years but this hex is fabulous

2 years ago by Caroline
It’s exactly what I ordered

2 years ago by Martin
Quality item! at a very reasonable price with fsst delivery.

2 years ago by Richard
Tool just spot on. Good strong key.

2 years ago by Richard
Just what I was looking for and great value for money.

3 years ago by Agnese
Perfect fit, as per description. Thank you!

3 years ago
Works as expected, and way cheaper than available alternatives !

3 years ago
Excellent, Sturdy Product

3 years ago
Excellent, Sturdy Product

3 years ago by lisa
exactly what I need and a good price

4 years ago by Derek
Great value and does the job perfectly

2 years ago by richard
As yet un-tested so can't say

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome