R255 TCT Multi-Purpose Circular Saw Blade 255 x 25.4mm x 28T

R255 TCT Multi-Purpose Circular Saw Blade 255 x 25.4mm x 28T

Order Code: ZT2602287S

£31.99 Inc VAT (20%)


Description

Evolution Rage255 Cutting Tungsten Carbide Tip Blade 255mm Features: Advanced Tungsten Carbide Tip technology enables Steel, Aluminium and Wood (even wood with nails) to be cut with this single blade Replacement blade fits: Rage3 Rage3-DB Rage5 Rage6 Specification: Blade Diameter: 255mm Max speed: 2750rpm Bore: 25.4mm Teeth: 28 Thickness: 2mm Teeth: 28

Specifications for R255 TCT Multi-Purpose Circular Saw Blade 255 x 25.4mm x 28T
  • Blade Diameter
    255mm
  • Cutting Material
    Tungsten Carbide
  • Bore
    25.4mm
  • Product Type
    Circular Saw Blade
  • Blade Thickness
    2mm
  • Applications
    Aluminium
    Steel
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome