3/8" A/F Impact Socket 1/2" Square Drive
0
1
2

3/8" A/F Impact Socket 1/2" Square Drive

Order Code: ZT1006943X

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

1/2? Drive Inch Size, Standard Length, 6-Point
Conform to: SAE, USA Federal Standard GGG-W-660A.

Specifications for 3/8" A/F Impact Socket 1/2" Square Drive
  • Socket End Diameter
    16mm
  • Number of Points
    6
  • Drive Type
    Square
  • Opening Depth
    12mm
  • Material
    Chrome Molybdenum Steel
  • Overall Length
    38mm
  • Size System
    Imperial
  • Bit Type
    Hex
  • Finish/Coating
    Black Oxide
  • Socket Size
    3/8in
  • Drive Size
    1/2in
  • Drive End Diameter
    22mm
  • Socket Depth
    Standard
  • Standards Met
    SAE
    USA Federal Standard GGG-W-660A
  • Socket Type
    Impact Socket
Product Reviews -
5 years ago by Steve
Great service

5 years ago by Gerald
Good quality and fit

5 years ago by Gerald
Good quality and fit

5 years ago by Gerald
Good quality and fit

5 years ago by Gerald
Good quality and fit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome