2608900551 Expert Wood 2SIDE Clean T308B Jigsaw Blades (PK-5)

2608900551 Expert Wood 2SIDE Clean T308B Jigsaw Blades (PK-5)

Order Code: ZT2113725SCopy

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%

Order by 3pm, get it Tomorrow

Description

These blades are both strong and flexible, making it easy to cut solid wood. The double rows of teeth on the blade ensure a perfect, tear-free cut on both sides. Wooden furniture makers need not lose time by sanding after every cut, as these blades offer a perfect clean finish every time.

Features and Benefits
• Up to 60% cleaner cut than a standard jigsaw blade
• Consistently cuts tear-free on both sides
• Fits all T-shank jigsaws

Typical Applications
• Ideal for making tear-free cuts in solid wood, up to 50mm

See full description
Specifications for 2608900551 Expert Wood 2SIDE Clean T308B Jigsaw Blades (PK-5)
  • MFR Part No.
    2608900551
  • Blade Material
    Steel
  • Teeth per Inch
    12TPI
  • Number of Pieces
    5
  • Blade Length
    117mm
  • Cutting Edge Type
    Toothed
  • Product Type
    Jigsaw Blades

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome