DT2292-QZ 10 Piece Metal-cutting Jigsaw Blades Set
0
1

DT2292-QZ 10 Piece Metal-cutting Jigsaw Blades Set

Order Code: ZT1254065XCopy

£15.39 Inc VAT (20%)


Description

10 Piece Metal Cutting Jigsaw Blade Set containing a selection of the most popular blades.

Specifications for DT2292-QZ 10 Piece Metal-cutting Jigsaw Blades Set
  • Shank Type
    T-Shank
  • Number of Pieces
    10
  • Blade Material
    HSS - High Speed Steel
  • Application
    Metal Cutting
  • Contents
    1x BIM 702-0
    2x HSS 107-1
    2x HSS 107-3
    2x HSS 121-1
    3x HSS 107-2
  • MFR Part No.
    DT2292-QZ
  • Usage Type
    Dry Cutting
  • Cutting Material
    High Speed Steel
  • Item
    Jigsaw Blade Sets
Product Reviews -
3 years ago by Tony
very happy with the service and happy with the product thank you

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome