Clippix XCL Spring Clamp 70mm BESXCL5

Clippix XCL Spring Clamp 70mm BESXCL5

Order Code: ZT1463487S

£5.99 Inc VAT (20%)


Description

The Bessey Clippix XCL Spring Clamps are perfect for gluing, clamping and securing objects. With a needle nose design that offers extra throat depth. They feature soft, anti-slip, ergonomic handles that offer quick and easy one handed operation. The self-adjusting protective caps offer secure non-marking clamping. Manufactured from lightweight fibreglass that has been reinforced with nylon for ease of handling. The Bessey Clippix XCL Spring Clamp has the following specification Opening 70mm Throat Depth 110mm Weight 0.14kg (approx.)

See full description
Specifications for Clippix XCL Spring Clamp 70mm BESXCL5
  • MFR Part No.
    BESXCL5
  • Opening Capacity
    70mm
  • Weight
    0.14kg
  • Throat Depth
    110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome