POJ3204HT Spring Clamp With Protective Handles 4 Inch
0
1
2

POJ3204HT Spring Clamp With Protective Handles 4 Inch

Order Code: ZT3111501S

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£8.925%
10 +£8.4510%

Currently unavailable

Description

Jorgensen POJ3204HT Pony 4" Spring Clamp With Protective Handles
The Jorgensen POJ3204HT are one of the most durable clamps available. Spring action allows instant opening and closing of the clamp for easy application or removal. The poly-vinyl protected handles and jaw tips ensure maximum comfortability upon use. They also make the clamps suitable for use on metal, wood, plastic, fabric, and beyond.

Features:
Non-slip jaws become parallel at maximum opening capacities
Extremely durable
Throughout the clamp’s range of opening, the point of pressure always remains at the lightweight
Maximum opening of 4"
Specification:
Max opening: 4"
Reach: 4"

See full description
Specifications for POJ3204HT Spring Clamp With Protective Handles 4 Inch
  • Size
    4in
  • Product Type
    Spring Clamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome