M18 6-BAY PACKOUT Compatible Charger 240V Body Only
0
1

M18 6-BAY PACKOUT Compatible Charger 240V Body Only

Order Code: ZT4041795SCopy

£299.99 Inc VAT (20%)


Description

The MILWAUKEE® M18 Multibay Charger is a versatile charging solution designed for M18 products, featuring compatibility with all M18™ batteries. This charger is PACKOUT™ compatible, allowing it to be mounted onto any PACKOUT™ product, providing an efficient and organized charging solution. With 6 M18™ bays, it charges up to 6 batteries sequentially, and its REDLINK™ Intelligence optimizes charge rates based on battery type and temperature for minimal charge duration and prolonged battery lifespan. The charger can simultaneously charge 2 batteries at a rapid charge rate, and it includes a 2.4A USB-A Port for charging personal electronic devices. Additionally, it offers the convenience of storing personal devices in storage caddies, and with a quick 3-hour charge time, it can charge 6 M18™ B5 batteries simultaneously. The inclusion of a carrying handle adds to its portability and convenience, making it an ideal accessory for professionals using PACKOUT™ products.

Features and Benefits
• Charges up to 6 M18™ batteries sequentially
• PACKOUT™ compatible, can be mounted onto any PACKOUT™ product
• Simultaneously charges 2 batteries at a rapid charge rate
• 6 M18™ bays for efficient and organized charging
• 2.4A USB-A Port for charging personal electronic devices
• REDLINK™ Intelligence optimizes charge rates for battery lifespan
• Storage caddies for keeping personal devices organized
• Quick 3-hour charge time for 6 M18™ B5 batteries
• Convenient carrying handle for portability
• Compatible with all PACKOUT™ products

See full description
Specifications for M18 6-BAY PACKOUT Compatible Charger 240V Body Only
  • Charging Time
    3hours
  • Compatible Battery Type
    Lithium-ion
  • Output Voltage
    240V
  • Number of Battery Ports
    6
  • MFR Part No.
    4932480163
  • Supply Voltage
    240V
  • For Use With
    PACKOUT products
  • Model Number
    4932480163

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome