M1418C6 M18 240V Multi-bay Charger
0
1
2
3
4

M1418C6 M18 240V Multi-bay Charger

Order Code: ZT1027373X

£109.99 Inc VAT (20%)


Description

Features:
• Charges up to 6 batteries sequentially.

• By-pass mode to select the battery bay that gets charged first.

• Integrated hang holes for vertical mounting.

• Compact size.

• Convenient carrying handle.

Specification:
Battery pack capacity (Ah): 2.0, 4.0, 5.0, 6.0 & 9.0
Charging time: 40/80 min

See full description
Specifications for M1418C6 M18 240V Multi-bay Charger
  • Battery Capacity
    2.0-9.0A·h
  • Compatible Battery Type
    Lithium-ion
  • Output Voltage
    14 - 18V
  • Supply Voltage
    240V
  • Model Number
    M1418 C6
  • MFR Part No.
    4932430310
  • Charging Time
    40 - 80min
  • Number of Battery Ports
    6
  • Item
    Battery Charger
  • Product Type
    General & DIY

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome