E216 M4X0.7MM HSS-E PM Spiral Point Machine Tap DIN 371
0
1

E216 M4X0.7MM HSS-E PM Spiral Point Machine Tap DIN 371

Order Code: ZT1161499X

£22.99 Inc VAT (20%)
£23.994% off
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£21.845%
10 +£20.6910%


Description

Spiral flute tap with chamfer form C with a 2-3xP plug lead

Specifications for E216 M4X0.7MM HSS-E PM Spiral Point Machine Tap DIN 371
  • Material
    HSS-E-PM
  • Unit of Measurement
    Metric
  • Flute Geometry (FDC)
    Spiral Flute Geometry
  • Thread Form
    M - Metric coarse
  • Number of Flutes
    3
  • Cutting Direction
    Right
  • Finish
    TiN
  • Standards
    DIN 371
  • Shank
    Cylindrical Shank with Square
  • Product Series
    E212
  • Applications
    P - Steel and cast steel
  • Tap Application
    Blind Hole
  • Tap Chamfer Style
    C 2 - 3
  • Application
    Steel and Cast Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome