FSC White Rubber Mallet 40oz

FSC White Rubber Mallet 40oz

Order Code: ZT5725991SCopy

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 +£11.6910%


Description

This Faithfull White Rubber Mallet has the following specifications:Colour: White.Face Size: 85 x 128mm.Weight: 40oz.Handle Size: 380mm.

Specifications for FSC White Rubber Mallet 40oz
  • Hammer Type
    White Rubber
  • Weight
    40oz
    1133
  • Colour
    White
  • Face Size
    85mm
    85 x 128mm
  • Handle Length
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome