CMTG Mortice Gauge 8"/200mm
0
1
2

CMTG Mortice Gauge 8"/200mm

Order Code: ZT4042163S

£14.99 Inc VAT (20%)


Description

The Spear and Jackson CMTG Mortice Gauge is designed to mark a line parallel to a straight edge
The Spear & Jackson CMTG is a hardwood stock and beam with brass wear plates and locking screw designed to mark a line parallel to a straight edge. It is extremely long-lasting and durable.

Features:
Internal Brass Thread
Hardwood Stock and Beam
Brass Wear Plates and Locking Screw
Specification:
Mortice Gauge: 8"
Brass Plates in Block: 7 x 3mm
Brass Bar in Block: 12mm diameter

See full description
Specifications for CMTG Mortice Gauge 8"/200mm
  • Product Type
    Mortice Gauge
  • Brass Plates In Block
    7 x 3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome