1-77-174 MW40 Counter Measuring Wheel

1-77-174 MW40 Counter Measuring Wheel

Order Code: ZT1003157X

£73.99 Inc VAT (20%)


Description

MW40
Durable traditional counter measuring wheel.
Gear driven counter with tough plastic housing.
Five digit counter with manual reset button.
Heavy duty metal folding handle and rubber grip with
folding wheel mount. Diecast aluminium with wear
resistant rubber tread. Folding kick stand.
Working range: 0 - 9999.99 metres.
Wheel diameter: 318mm (121/2&34;).
Working accuracy: &148;/- 1% typically.
Unit of measurement: metres and decimetres.

See full description
Specifications for 1-77-174 MW40 Counter Measuring Wheel
  • MFR Part No.
    1-77-174
  • Accuracy
    1
  • Material
    Rubber
  • Size
    318mm
  • Product Type
    Counter Measuring Wheel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome