ETM-3VS Turret Mill - 1-199-300

ETM-3VS Turret Mill - 1-199-300

Order Code: ZT1091428S

£11,999.99 Inc VAT (20%)


Description

Versatile Machine for drilling - milling & boring operations. Heavy duty & sturdy machine made with a generous size meehanite casting. Rated for continuous use & long life expectancy. Made to accurate engineering tolerances by highly skilled engineers during manufacture. 3 HP Motor allows larger cuts to be taken during production runs. R8 spindle allows a large selection of standard tooling to be used. Automatic stop to up/down feed at the end of the preset travel. Angular positioning to left/right through worm & gear for ease. Reversible switch allows the spindle to run clockwise & anti-clockwise. Centralised one shot lubrication ensures lubrication to all parts that are otherwise inaccessible. DRO allows you to work in either imperial or metric calibrations. Hardened slide ways give the machine a much longer production life. Quill feed at 3 rates of Feed give you the option to select the correct feed to quill to suit your individual production requirements. Servo type variable & rapid feeds are available for both longitudinal & cross feeds. Electrically Interlocked spindle guard conforms to the latest CE regulations & health & safety standards. 3 Axis DRO.

See full description
Specifications for ETM-3VS Turret Mill - 1-199-300
  • Power Source
    Electric
  • Product Type
    Turret Mill
  • Motor Power
    3 HP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome