DE7260-XJ Mitre Saw Folding Rolling Stand

DE7260-XJ Mitre Saw Folding Rolling Stand

Order Code: ZT1254588X

£339.99 Inc VAT (20%)


Description

DE7260-XJ Mitre Saw Folding Rolling Stand

Allows for easy and safe transport of your mitre saw. The stand feature pneumatic lifting and collapsing assist and can be folding flat for storing. Holds up to 135kg with wide support extensions up to 2.4m at two different heights.

• Pneumatic assist helps lifting mitre station
• Kickstand for compact vertical storage
• Rubber wheels for extra grip with no punctures
• Material extensions extend to 2.4m
• Multiple height settings
• Universal compatibility thanks for easy adjustable mounting system

See full description
Specifications for DE7260-XJ Mitre Saw Folding Rolling Stand
  • MFR Part No.
    DE7260-XJ
  • Size
    Max extension width: 2.4m
  • Type
    Stnd
  • Accessory For
    Mitre Saw
  • Accessory Type
    Stnd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome