KGS 18 LTX 216 Cordless Sliding Mitre Saw 216mm 18V Bare Unit

KGS 18 LTX 216 Cordless Sliding Mitre Saw 216mm 18V Bare Unit

Order Code: ZT2594062S

£319.99 Inc VAT (20%)


Description

The Metabo KGS 18 LTX 216 Cordless Sliding Mitre Saw has been designed for assembly jobs with a high cutting output. It has a compact, lightweight die-cast aluminium design that is also suitable for one-handed transport. There is also a sliding function for wide workpieces and a cutting line laser for increased precision. For increased user safety there is a motor brake that stops the saw blade within 3 seconds. The saw head can be inclined to the left, with additional angle range for undercuts. All scales and operating elements are visible from the working position and can be operated intuitively. For fast and precise setting of common angles using stop points, there is also a depth stop for easy creation of grooves. The spindle lock provides easy saw blade change, no dismantling of the pendulum protective cover required. Infinitely extendable table width extension, removable to put long panels, slabs etc, underneath. With a material clamp for secure fixing of the workpiece from the top or front. There is also an LED work light with energy-saving automatic switch-off and an effective internal chip and dust extraction via dust scoop and chip collection sack. Supplied with: 1 x Carbide Saw Blade 216 x 30mm x 40T.1 x 2 Table Length Extensions.1 x Length Guide.1 x Material Clamp.1 x Saw Blade Change Tool.1 x Chip Collection Bags. Bare Unit, No Battery or Charger supplied. Specifications: No Load Speed: 4,200/min.Blade: 216 x 30mm Bore.Turntable Setting (Left/Right): 47º/47º.Saw Blade Tilt (Left/Right): 47º/0º.Max. Cutting Width: 90º/45º 305/205mm.Max. Cutting Depth: 90°/45° 65/36mm; 90°/90° 305x205mm.Double Mitre 45º/45º 205 x 35mm.Weight: 13.8kg.

See full description
Specifications for KGS 18 LTX 216 Cordless Sliding Mitre Saw 216mm 18V Bare Unit
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • Type
    Sliding
  • Weight
    13.8kg
  • Blade Diameter
    216mm
  • Bore Diameter
    216mm
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome