TE-MS 18/210 Li Solo Mitre Saw 18V Bare Unit EINTEMS18200
0
1

TE-MS 18/210 Li Solo Mitre Saw 18V Bare Unit EINTEMS18200

Order Code: ZT2593092S

£149.99 Inc VAT (20%)


Description

The Einhell TE-MS 18/210 Li Solo Mitre Saw is a member of the Power X-Change family, it is a versatile tool for use in the work shed, garage and hobby room. Quickly adjustable settings make it possible to perform work on materials such as wood, panels, all sorts of plastic, or parquet flooring with almost effortless ease. The turntable has an exact angle adjustment facility for angular cuts. The saw head can be tilted to the left for exact mitre cuts. X-Tend workpiece supports enable the settings to be adjusted with just one hand and without the need for any tools. For repeat cutting, there is an integrated limit stop. The high-quality carbide-tipped precision saw blade was developed specially for cordless saws. The sawdust bag or the chip extraction system (extractor connection & Oslash36mm) help keep the workplace clean and tidy and prevent the accumulation of dust in the air. The compact and low-weight design, along with the carry handle, make it easy to transport. Other features include an integrated clamp, cutting line laser and an LED work light. Bare Unit, No Battery or Charger Supplied. Recommendation for best results 2.6Ah Plus battery or higher. Specification No Load Speed 3,000/min Blade 210 x 30mm Bore Mitre Cut 45 - 0 Swivelling Range 47 - 47 Cutting Capacity 90 x 90 120 x 60mm, 90 x 45 83 x 60mm, 45 x 90 120 x 34mm, 45 x 45 80 x 34mm Suction Adaptor & Oslash36mm Weight 7.8kg

See full description
Specifications for TE-MS 18/210 Li Solo Mitre Saw 18V Bare Unit EINTEMS18200
  • Battery Supplied
    Bare Unit
  • Supply Voltage
    18V
  • Blade Diameter
    210mm
  • Bore Diameter
    30mm
  • Power Source
    Cordless 18V
  • Type
    Compound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome