Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Drywall and Plastering Tools
Mixers, Scrapers & Knives
75mm Spark Resistant Scraper Al-Br
By Kennedy-Pro
Order Code:
ZT1008445X
£40.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
40.99
https://www.zoro.co.uk/shop/tools-and-machining/mixers-scrapers-and-knives/75mm-spark-resistant-scraper-al-br/p/ZT1008445X
Add to quotation
Schedule an order and save 5%
View all Mixers, Scrapers & Knives
Description
Spark resistant scraper.
Blade length: 95mm (3 3/4")
Blade width: 75mm (3")
Overall length: 200mm (8")
Specifications
Specifications for 75mm Spark Resistant Scraper Al-Br
Material
Aluminium Bronze
Blade Length
95mm
Overall Length
200mm
Blade Width
75mm
Blade Material
Aluminium Bronze
Type
Non-Sparking Safety Knife
Insulated
No
Blade Operation
Fixed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome