Filling Knives, Pack of 4

Filling Knives, Pack of 4

Order Code: ZT1360499X

£2.59 Inc VAT (20%)

Currently unavailable

Description

Pack of four knives for applying filler on small areas.

Features and Benefits:
•Allows for easy patching up of intricate areas

Typical Applications:
•DIY
•Trade

See full description
Specifications for Filling Knives, Pack of 4
  • MFR Part No.
    102064328
  • Number of Scraping Edges
    1
  • Type
    Filling Knife
  • Blade Width
    50;75;100;125mm
  • Pack Quantity
    4
  • Point Type
    Standard
  • Blade Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome