Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Tool Kits & Multi Tools
Multi Tools
Gro 10.8 V-LI Rotary Tool Bare
By Bosch
Order Code:
ZT1333765S
£99.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/tools-and-machining/multi-tools/gro-10-8-v-li-rotary-tool-bare/p/ZT1333765S
Add to quotation
Schedule an order and save 5%
View all Multi Tools
Description
Gro 10.8 V-Li Rotary Tool Bare
Specifications
Specifications for Gro 10.8 V-LI Rotary Tool Bare
Product Type
Rotary Tool
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome