Long Nose Pliers 150mm - 5893

Long Nose Pliers 150mm - 5893

Order Code: ZT5126524S

£17.99 Inc VAT (20%)

Currently unavailable

Description

Long Nose Pliers 150MM - 5893

More like this
Specifications for Long Nose Pliers 150mm - 5893
  • Length
    150mm
  • Product Type
    Long Nose Pliers
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome