0
1

Flat Paint Brush Set, Natural Bristle, Set of 14

Order Code: ZT1009606X

£18.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.390%
5 - 9£17.475%
10 - 19£16.5510%
20 +£15.6315%


Description

4 of each 13, 25 & 50mm. 1 of each 75 & 100mm.

Specifications for Flat Paint Brush Set, Natural Bristle, Set of 14
  • Number of Pieces
    14
  • Bristle Shape
    Flat
  • Brush Type
    Angle Brush Set
  • Handle Material
    Plastic
  • Suitable Paint Types
    Water-based
    Oil-based
  • Bristle Material
    Natural
  • Brush Width
    1/2in
    3in
    2in
    1in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome