R252 Graffiti Remover Viscous, 400ml

R252 Graffiti Remover Viscous, 400ml

Order Code: ZT1268727XCopy

£10.39 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This highly effective Graffiti Remover is a thickened solution designed to tackle ink, felt tip marks, and graffiti paint on both indoor and outdoor surfaces. Its thixotropic formula allows it to cling to vertical areas like walls, ensuring efficient cleaning. The convenient aerosol form makes it easy to apply, while the water-washable solution simplifies cleanup. With a slow evaporation rate that enhances penetration, this remover thoroughly cleans surfaces, delivering powerful results in graffiti removal.

Features and Benefits
• Easy application supplied in aerosol form
• Water washable for easy cleaning
• Slow evaporation aids penetration
• Thixotropic to aid in clinging to vertical surfaces

Warnings
• Flammable
• Health Hazard / Hazardous to the Ozone Layer

See full description
Specifications for R252 Graffiti Remover Viscous, 400ml
  • Pack Quantity
    1
  • MFR Part No.
    R252
  • Series
    R252
  • Use
    Vertical Surfaces
  • Applications
    Graffiti Removal
  • Product Type
    Graffiti Remover Spray
  • For Use On
    Hard Surfaces
  • Capacity
    400ml
  • Size
    400ml
Product Reviews -
3 years ago by richard
Very Good A*********************

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome