6-28mm 2 in 1 Automatic Ratcheting Pipe Cutter
0
1
2
3

6-28mm 2 in 1 Automatic Ratcheting Pipe Cutter

Order Code: ZT1010652X

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.096%
10 +£13.1912%


Description

Designed to cut copper, brass, aluminium, plastic and thin wall conduit, this pipe cutter has a 6-28mm capacity and spring loaded mechanism. It features a detachable ratchet handle for use in tight work areas and has a hanging hole for storage.

Specifications for 6-28mm 2 in 1 Automatic Ratcheting Pipe Cutter
  • Minimum Pipe Capacity
    1/4mm
  • Special Features
    Detachable Ratchet Handle
    Replaceable Blade
  • MFR Part No.
    KRPC028
  • Type
    Ratcheting Pipe Cutter
  • Pipe Capacity
    6 to 28mm
  • Maximum Pipe Capacity
    01/03/1932mm
  • Compatible Pipe Material
    Aluminium
    Brass
    Conduit
    Copper
    Plastic
Product Reviews -
5 years ago by John
Great tool works very well

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome