690-I Handheld Powered Pipe Threader 44943 RID41967
0
1
2
3

690-I Handheld Powered Pipe Threader 44943 RID41967

Order Code: ZT1290404P

£2,799.99 Inc VAT (20%)


Description

These portable Handheld threading machines from RIDGID are designed to thread pipe more easily, more quickly and more efficiently. They feature a quick-release system that helps avoid extra hassle when installing and removing the die head. A 2 'V' jaw design support arm helps improve grip and increases safety during operation. It has a die cast aluminium permanently greased gear head with a forward/reverse, on/off two-step momentary contact slide switch. The 690-I threader has a durable die cast gear housing and a fibreglass-reinforced plastic body. An overmoulded handle and contoured grip provides optimal control. Standard Equipment - 1 x 692 Support Arm 1 x Carrying Case 1 x Ratcheting Ring 1 x 1/2in BSPT 11R Die Head 1 x 3/4in BSPT 11R Die Head 1 x 1in BSPT 11R Die Head 1 x 1 1/4in BSPT 11 R Die Head 1 x 1 1/2in BSPT 11R Die Head 1 x 2in BSPT 11R Die Head Capacity 1/8in to 2in (3-50mm). Motor Universal, single phase. Power input 1,020 Watt. Voltage 110v Length 61cm. Weight 9.6kg (Powerdrive Only).

See full description
Specifications for 690-I Handheld Powered Pipe Threader 44943 RID41967
  • Type
    Threader
  • Machine Type
    Threader
  • Product Type
    Industrial
  • Length
    61cm
  • Weight
    25kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome