Double Flaring Tool Set 3/16-5/8" 9 Piece

Double Flaring Tool Set 3/16-5/8" 9 Piece

Order Code: ZT1010681X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Manufactured to double flare soft steel, aluminium and copper tubing up to .040” wall thickness producing SAE 45° flares. Heat treated alloy steel swivel is precision ground and chromed to reduce friction. Heat treated drop forged yoke. Each adaptor is clearly stamped with the size for easy identification. Bright lustre plate finish with contrasting black oxide. Will also produce a single flare.
Sizes: 3/16”, 1/4”, 5/16”, 3/8”, 7/16”, 1/2”, and 5/8”.

See full description
Specifications for Double Flaring Tool Set 3/16-5/8" 9 Piece
  • MFR Part No.
    DFT625
  • Compatible Pipe Material
    Aluminium
    Copper
    Soft Steel
  • Compatible Pipe Size
    1/2in
    1/4in
    3/8in
    3/16in
    5/8in
    5/16in
    7/16in
  • Type
    Flaring Tool Set
  • Capacity
    3/16 to 5/8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome