10226 900mm 36in CrMo Aluminium Industrial Pipe Wrench
0
1

10226 900mm 36in CrMo Aluminium Industrial Pipe Wrench

Order Code: ZT5517562S

£79.99 Inc VAT (20%)


Description

A pipe wrench is any of several types of wrench that are designed to turn threaded pipe and pipe fittings for assembly or disassembly. These professional strength aluminium pipe wrenches are suitable for all types of pipe work, ideal for most hard pipes and bolts. They are powerful yet lightweight and the handles are made from high strength cast aluminium. The drop forged and heat-treated jaws in high quality steel resist distortion or breakage, offering professional enhanced durability and maximum torque. The steel jaws have reversed deep serrated teeth for a secure grip. Mobile jaw forged with high quality Cr steel, for strength and durability Aluminium alloy body Boxed individually Size: 36"

See full description
Specifications for 10226 900mm 36in CrMo Aluminium Industrial Pipe Wrench
  • Length
    900mm
    36in
  • Type
    Industrial Pipe Wrench
  • Product Type
    Pipe Wrench
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome