83X Tank Connector Fitting Tool 15/22mm MON83

83X Tank Connector Fitting Tool 15/22mm MON83

Order Code: ZT1288846P

£17.99 Inc VAT (20%)


Description

Monument 83 tool has been designed to make the job of fitting both 15 & 22mm tank connectors easy. Traditionally the task of fitting a connector to a domestic cold water tank has been awkward and required 2 pairs of hands or very long arms. The tool engages with the dog drive of the tank connector and can then be used one handed whilst the nut of the tank connector is tightened. Size 15 & 22mm.

Specifications for 83X Tank Connector Fitting Tool 15/22mm MON83
  • MFR Part No.
    83X
  • Type
    Connector
  • Size
    15/22mm
  • Tool Type
    Connector
  • Minimum Size
    15mm
  • Maximum Size
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome