Foot Connector For Partitions, Cross Shaped, 4-way, LxWxH 200 X 200 X 30mm

Foot Connector For Partitions, Cross Shaped, 4-way, LxWxH 200 X 200 X 30mm

Order Code: ZT2698396S

£73.99 Inc VAT (20%)

Currently unavailable

Description

Foot connector for partitions, cross shaped, 4-way, LxWxH 200 x 200 x 30 mm. Supplied = assembled. Material = wood. Finish = nature. Colour = light brown. Length = 200 mm. Width = 200 mm. Height = 30 mm. Product type = accessories for partition panels. For the configuration of individual centre partitions for the desk or workplace with additional partitions (see Accessories) The individual partitions can be connected in different directions using the foot connectors. Modular system suitable for extension, from simply attaching one single pane to complex corner configurations. Made of wood and with L-shaped, T-shaped and cross shaped slots to connect the bottom of the partitions in different directions. For individual partitions, see Accessories.

See full description
Specifications for Foot Connector For Partitions, Cross Shaped, 4-way, LxWxH 200 X 200 X 30mm
  • Colour
    Light Brown
  • Supplied
    Assembled
  • Material
    Wood
  • Product Type
    Accessories for Partition Panels
  • Length
    200mm
  • Width
    200mm
  • Finish
    Nature
  • Height
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome