Specifications for APA218/BC Battery Charger - APC218
  • Battery Capacity
    3A·h
  • MFR Part No.
    APA218/BC
  • Battery Type
    Lithium
  • Supply Voltage
    240V
  • Number of Battery Ports
    1
  • Output Voltage
    12V
  • Item
    Battery Charger
  • Model Number
    APA218/BC
  • Compatible Battery Type
    Lithium-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome