Type: li-ion
Volt: 18V
Capacity: 3000mAh
Weight: 641.10g
Dimensions: 116.05 x 74.00 x 67.80 mm
Colour: black
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy