LT-BOXX 170 Mobility System - 1600A00222

LT-BOXX 170 Mobility System - 1600A00222

Order Code: ZT1254780X

£52.99 Inc VAT (20%)


Description

LT-BOXX 170 Mobility - Storage System - 1600A00222

• LT-BOXX storage for tools and materials
• Comfortable handling: the large handle allows for convenient carrying
• Transporting with a system: connect and separate multiple BOXX's due to the patented click connection

See full description
Specifications for LT-BOXX 170 Mobility System - 1600A00222
  • Weight
    2.3kg
  • Product Type
    LT-BOXX 170
  • MFR Part No.
    1600A00222
  • Product Material
    ABS
  • Size
    Depth 362mm
    Height 185mm
    Width 442mm
  • Width
    442mm
  • Length
    362mm
  • Height
    185mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome