04357 Medusa MGKP7 Kohler FLR-ES Generator

04357 Medusa MGKP7 Kohler FLR-ES Generator

Order Code: ZT1415337X

£1,599.99 Inc VAT (20%)


Description

This SIP Medusa Dual voltage MGKP7 FLR-ES Generator has a 14.0hp Kohler engine with 7.50KVA peak output, a heavy-duty maintenance-free alternator, cast iron cylinder, rugged frame and reliable electric-starting mechanism.

Features and Benefits
• Super powerful Kohler 14hp engine
• 8.5 hours continuous runtime from a 25Litre long-range fuel tank
• Quad Clean™ heavy-duty cyclone air cleaner forces large particles of contaminants out of the engine
• Engineered for enhanced durability
• Oversized mufflers and ignition systems
• Heavy-duty steel-forged crankshafts
• Low oil shutdown helps to prevent damage

See full description
Specifications for 04357 Medusa MGKP7 Kohler FLR-ES Generator
  • Fuel Type
    Petrol
  • Output Sockets
    1x 110v (16amp)
  • Full Load Run Time
    8.5hours
  • Fuel Tank Capacity
    25L
  • MFR Part No.
    04357
  • Output Power Continuous
    7kV·A
  • Maximum Output Power
    7.5kV·A
  • Weight
    80.8kg
  • Engine Type
    Kohler 14hp
  • Motor HP
    14HP
  • Number of Sockets
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome