Wood Lathe 10-Speed 1100MM Centres

Wood Lathe 10-Speed 1100MM Centres

Order Code: ZT1230379P

£719.99 Inc VAT (20%)


Description

Powered by smooth operating 550W induction motor. Plate clutch allows seamless speed control without the need to stop the motor and adjust belts and pulleys. Hollow centred head and tail stocks allow hole boring. One-piece machined lathe bed with head stock extension for bowl turning and sanding operations. Head stock rotates through five preset positions for outboard bowl turning. Includes floor stand and fitted with a 3-pin plug and cable.

See full description
Specifications for Wood Lathe 10-Speed 1100MM Centres
  • MFR Part No.
    SM1100
  • Weight
    85kg
  • Turning Capacity - Over Bed
    370mm
  • Distance Between Centres
    1100mm
  • Turning Speeds
    500-2000rpm
  • Motor Power
    550W - 230V
  • Tailstock Taper
    MT2
  • Thread Size
    3/4in x 16tpi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome