LA426-EU Hammer Kit comes with Round Chisel
0
1

LA426-EU Hammer Kit comes with Round Chisel

Order Code: ZT1028818XCopy

£159.99 Inc VAT (20%)


Description

LA426-EU
Alloyed steel barrel and heat-treated piston for longer tool life. With variable trigger control - power and speed, ideal for exhaust system work and panel cutting. Stroke length 67mm, 1/4” NPT air inlet. Supplied with straight, punch, spotweld remover, edging tool, double-edged ripper. Supplied in a tough impact resistant case.
Blows per minute: 3,500bpm.
Overall length: 198mm.

See full description
Specifications for LA426-EU Hammer Kit comes with Round Chisel
  • Handle Style
    Pistol Grip
  • Material
    Alloy Steel
  • Blows per Minute
    3,500
  • Speed Features
    Variable Speed
  • Overall Length
    198mm
  • Overall Width
    50mm
  • Weight
    1.5kg
  • Includes
    3/4
    Cutting Chisel
    Double-edged Ripper
    Edging Tool
    Punch Chisel
    Retaining Spring
    Spotweld Remover
  • Overall Height
    165mm
  • Air Inlet Size
    1/4 NPT
  • Compatible Hose Inner Diameter
    10mm
  • Stroke Length
    67mm
  • MFR Part No.
    LA426-EU
  • Air Consumption
    15ft³/min
  • Model Number
    LA426-EU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome