Rotur Hand Dog Punch 1" 4 Prong

Rotur Hand Dog Punch 1" 4 Prong

Order Code: ZT1206555SCopy

£17.39 Inc VAT (20%)


Description

The Rotur Hand Dog Punch is a unique tool to position your work accurately and save your drive centers from being damaged with a hammer or mallet. The precise morse taper on a drive centre can easily be damaged when hit with a hammer, and can result in the centre not holding itself centrally in the lathes taper socket.

The prongs and point layout is identical to the popular Rotur 1″ 4 prong drive centres. This means the head pattern can be punched into your workpiece by hitting the end of dog punch with a hammer. The drive centre will self-locate in the indentations left behind.

The Rotur drive centres are machined from high-quality EN8M Steel. The one-piece design ensures the integral points cant work loose. Made in the UK by Planet Plus Ltd

SKU: 014H

See full description
Specifications for Rotur Hand Dog Punch 1" 4 Prong
  • Size
    1in
  • Product Type
    Hand Dog Punch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome