DCF414E2T XR 1/4in Brushless Riveter 2 x 1.7Ah Powerstack Li-ion
0
1
2

DCF414E2T XR 1/4in Brushless Riveter 2 x 1.7Ah Powerstack Li-ion

Order Code: ZT3346600S

£699.99 Inc VAT (20%)


Description

DEWALT DCF414 XR 1/4in Riveter with a tool-free nose piece and powerful brushless motor delivers longer run times, less maintenance and better power control. Its 30mm stroke length allows for fastening rivets in one stroke. Suitable for installing aluminium, steel and stainless steel blind rivets up to 6.3mm. The on-board mandrel collector store spent mandrels. Fitted with an ergonomic comfort grip handle for increased balance and tool control. There is also a bright integrated LED work light that enhances the work area in low light areas.

Supplied with:

2 x 18V 1.7Ah POWERSTACK™ Li-ion Batteries.
1 x Charger.
1 x TSTAK™ Kitbox.

Specifications:

Rivet Diameter: 6.3mm.
Stroke Length: 30mm.
Max. Force: 20kN.

Technical Specs
Rivet Diameter: 6.3mm.
Stroke Length: 30mm.
Max. Force: 20kN.

See full description
Specifications for DCF414E2T XR 1/4in Brushless Riveter 2 x 1.7Ah Powerstack Li-ion
  • Battery Supplied
    2 x 1.7Ah POWERSTACK Li-ion
  • Power Source
    Cordless 18V
  • Stroke Length
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome