2730 Heavy Duty Riveter

Order Code: ZT1001584X

£41.99 Inc VAT (20%)


Description

Eclipse 2730 Heavy Duty Riveter.
- The market leading professional heavy duty riveter,
- Best suited to engineering and maintenance projects
- Supplied with 3 interchangeable noses
- Supplied with 3, 4 & 5mm nozzles

See full description
Specifications for 2730 Heavy Duty Riveter
  • Nozzles Supplied
    3.0mm
    4.0mm
    5.0mm
  • Product Type
    Riveter
  • MFR Part No.
    2730
  • Weight
    699g
  • Overall Length
    320mm
  • Number of Nozzles
    3
  • For Use With
    3, 4 & 5MM Rivets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome