9.50 x 80.0mm 1.6RAD 1/4" Shk. 2FL Ogee Bit
0
1

9.50 x 80.0mm 1.6RAD 1/4" Shk. 2FL Ogee Bit

Order Code: ZT1025471X

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

Two Flute Standard Ogee Bits
For panel mould on cabinet and drawer fronts.

Specifications for 9.50 x 80.0mm 1.6RAD 1/4" Shk. 2FL Ogee Bit
  • Shank Diameter
    1/4in
  • Type
    Ogee Bits
  • Length of Cut
    80mm
  • Cutting Diameter
    9.5mm
  • Compatible Materials
    Wood
  • Finish/Coating
    TCT
  • Material
    Tungsten Carbide
  • Radius
    1.6mm
  • MFR Part No.
    RA15004
  • Item
    Router Cutters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome