Polishing Pad, Soft Black, 150mm x 50mm, M14 Thread
0
1
2

Polishing Pad, Soft Black, 150mm x 50mm, M14 Thread

Order Code: ZT2443792S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

A super soft polishing or finishing pad to be used on any electric polisher with an M14 thread made with a high grade European foam.
Use this polishing pad with any high gloss polish or wax to achieve a perfect finish and deep long lasting shine.
Polishing pad is 50mm thick so will go over the contours of the panel with ease and will if used correctly polish many vehicles.
Size 150mm x 50mm
1 pad per pack

See full description
Specifications for Polishing Pad, Soft Black, 150mm x 50mm, M14 Thread
  • Thickness
    50mm
  • Colour
    Black
  • Size
    150 x 50mm
  • Product Type
    Polishing Pad
  • Thread Size
    M14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome